Shop All Compression Lugs
Nsi Industries
Al/ Lug 250 Mcm Nema Mtg Spacing
Mfr # AL250N
Zoro # G1630857
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 MCM
- Connector Type Standard Barrel
- Width 1.26"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 5.307"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL250N
- Zoro # G1630857
- UPC # 662381031044
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 250 MCM |
Width | 1.26" |
Length | 5.307" |
Stud Size | 1 to 2 |
Barrel Length | 1.5 |
Size | L=5.30 - W=1.25 - OD=.920 - ID=.590 |
Tang Length | 3.12 |
Barrel Outside Diameter | 0.92 |
Barrel Inside Diameter | 0.59 |
Mounting Bolt Size | 1/2 |
Description
2HoleStandard BarrelAluminum Compression Lug 250 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200ILI)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (R166)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (OT-3M)
- DAYTON Overload Relay, 2.50 to 4A, Class 10, 3P (6ECC0)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272TC38)
- ABB Compression Lug, Long, 400 Kcm, L5.45 In, Bl (54874BE)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C401)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31066)
- Nsi Industries Lugs & Split Bolts