Shop All Compression Lugs
Nsi Industries
Al/ Lug 2/0 Awg Nema Mtg Spacing
Mfr # AL2/0N
Zoro # G1753853
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.937"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 4.799"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AL2/0N
- Zoro # G1753853
- UPC # 662381031013
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.937" |
Length | 4.799" |
Barrel Length | 1.3 |
Stud Size | 1 to 2 |
Size | L=4.79 - W=.937 - OD=.690 - ID=.440 |
Tang Length | 3.12 |
Barrel Outside Diameter | 0.69 |
Mounting Bolt Size | 1/2 |
Barrel Inside Diameter | 0.44 |
Description
2HoleStandard BarrelAluminum Compression Lug 2/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Green (FS-500SL GR 120.00)
- HUBBELL 30A Watertight Locking Receptacle3P 480VAC (HBL69W76)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2TC38)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C341)
- Nsi Industries Lugs & Split Bolts