Shop All Compression Lugs
Nsi Industries
Al/ Lug 1/0 Awg Nema Mtg Spacing
Mfr # AL1/0N
Zoro # G1630979
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.847"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 4.748"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL1/0N
- Zoro # G1630979
- UPC # 662381031006
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.847" |
Length | 4.748" |
Stud Size | 1 to 2 |
Barrel Length | 1.2 |
Size | L=4.74 - W=.84 - OD=.63 - ID=.39 |
Tang Length | 3.12 |
Mounting Bolt Size | 1/2 |
Barrel Inside Diameter | 0.39 |
Barrel Outside Diameter | 0.63 |
Description
2HoleStandard BarrelAluminum Compression Lug1/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Cat6 Single Pc Mod Plug 25/PK, PK25 (85-367)
- MECHANICAL PLASTICSRP 50PK31624 BA TOG Bolt (25013)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 200A, 600V AC, Non-Indicating (LPS-RK-200SP)
- HUBBELL PREMISE WIRING Hubbell SFBW10 Faceplate Module - White (SFBW10)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ABB One Hole Lug Compression Connector, 8 AWG (60101)
- ILSCO Surecrimp Aluminum Long Barrel Compressi (ALND-350-12-134-EC)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- Nsi Industries Compression Lugs