Shop All Wire Connectors
Nsi Industries
Al Lay In Connector 4-14
Mfr # GLA-4
Zoro # G1635930
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 14 AWG
- Max. Single Wire Size 4 AWG
- Max. Voltage 600V
- Application Wire Termination
- Max. Temp. 90°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # GLA-4
- Zoro # G1635930
- UPC # 662381001900
- Country of Origin India
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 14 AWG |
Max. Single Wire Size | 4 AWG |
Details
Max. Voltage | 600V |
Application | Wire Termination |
Item | Lay-In Connector,Aluminum,4-14 AWG |
Max. Temp. | 90°C |
Wire Range | 4-14 AWG |
Standards | cULus |
Wire Type | Copper/Aluminum |
Type | Lay-In Lug |
Finish | Tin-plated |
Material | Aluminum |
Certifications | cULus, UL Listed, CSA |
Ul Standard | UL486A/B |
Env Temp | 90C |
Voltage Rating | 600 V |
Assortment | Aluminum Mechanical Terminations |
Description
Lay-In Connector,Aluminum,4-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, TB (TB17)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- GROTE Lamp Socket Pigtail (68130)
- PROSOURCE 40Pc Electrical Connectors Set (CP-403L)
- IDEAL WIRE CONNECTORS ORG 25PK (773302)
- HARTING Han-Modular 3 M/F Pneumatic, PK 2 (09140034501)
- IDEAL Closed-End Crimp Connector, PK1000 (30-148)
- GARDNER BENDER Wire Connector, Yellow, PK200 (16-004N)
- ANDERSON POWER PRODUCTS Gray Housing, 120A (122109-001)
- Nsi Industries Wire Connectors & Disconnects