Shop All Cable Ties
Nsi Industries
Adhesive Tie Mnt. Natur. .75X.75", PK100
Mfr # FTH5A
Zoro # G1634689
product price: $0.39
/ea
Sold in multiples of 100 for $39.00
$39.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3/4"
- Material Nylon 66
- Basic Material Plastic
- Mounting Method Adhesive
- Application Cable Bundling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # FTH5A
- Zoro # G1634689
- UPC # 662381055026
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 3/4" |
Width | 3/4" |
Details
Color | natural |
Item | Adhesive Tie Mount |
Material | Nylon 66 |
Basic Material | Plastic |
Mounting Method | Adhesive |
Application | Cable Bundling |
Description
Adhesive Tie Mount,Natural,0.75 x 0.75 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 17.5"L, Nylon, Black, PK100 (PLT5S-C0)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 30A (HBL8431C)
- AC WORKS 1.5FT 50A 3-Prong 6-50P Welder Plug to 6-15/20 Outlet with 20A Breaker (S650CB620)
- SOUTH MAIN HARDWARE 8-in 75-lb, Dark Brown, 100 Standard Nylon Tie (220149)
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 100 (36J128)
- SOUTH MAIN HARDWARE 8-in Releasable Pawl 50-lb, Black, 100 Speciality Tie (222026)
- RIP-TIE Durable Woven Strap, Orange, 2"x24", PK10 (J-24-E10-O)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 18" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT7108)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR1100NT)
- POWER FIRST Heavy Duty Cable Tie, 17 1/2 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J168)
- Nsi Industries Cable Ties