Shop All Wire Terminals
Nsi Industries
8 AWG Vinyl Ring Terminal 1/4" Stud
Mfr # R8-14V
Zoro # G1642483
product price: $0.90
/ea
Sold in multiples of 25 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Vinyl
- Stud Size 1/4"
- Insulation Color Red
- Max. Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # R8-14V
- Zoro # G1642483
- UPC # 662381060211
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4" |
Details
Wire Range | 8 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Max. Voltage | 300V |
Item | Ring Terminal |
Seam | Butted |
Connection Material | Tin-Plated Copper |
Standards | cULus Listed |
Terminal Type | Ring Tongue |
Application | Wire Termination |
Description
Ring Terminal,Vinyl,1/4 In. Stud,8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-4)
- QUEST MFG Floor Enclosure Vertical Cable Manager, Duct with Cover, 50 Cables per Side, 6ft, Black (VF-07-100)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 120/240V, 1 Phase (QO2100NRBCP)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- 3M Scotchlok 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV18-6FLX)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV18-250FIB-Q)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK25 (PV8-10RX-QY)
- STA-KON 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (RB14-14F)
- ECLIPSE TOOLS Spade Terminal, 12-10AWG, #8 Stud, PK10 (902-456-10)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RA18-6FS)
- Nsi Industries Wire Connectors & Disconnects