Shop All Wire Terminals
Nsi Industries
8 AWG Vinyl Ring Terminal #10 Stud
Mfr # R8-10V
Zoro # G1642553
Sold in multiples of 25 for $22.25
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Red
- Max. Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # R8-10V
- Zoro # G1642553
- UPC # 662381060204
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Details
Wire Range | 8 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Max. Voltage | 300V |
Connection Material | Tin-Plated Copper |
Seam | Butted |
Item | Ring Terminal |
Standards | cULus Listed |
Terminal Type | Ring Tongue |
Application | Wire Termination |
Certifications | UL Listed |
Finish | Tin-plated |
Material | Copper, PVC |
Color | Red |
Voltage Rating | 600 V |
Description
Ring Terminal,Vinyl,#10 Stud,8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Rocker/Slide, Ivory (SCL-153P-IV)
- EATON Man. Mtr Protctr Base, 12A, Rotary, Frame B (XTPE012B)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187EB)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR2U)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 100-Pack (220222)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5WHJ5)
- SEA-DOG Sea-Dog 429257H-1 Nylon Ring Terminal 12-10 Ga Ring Size 5/16", Pack of 6 (429257H-1)
- DISCO Red Wire Terminal Butt Conn 22-18 Ga. Wire Crimp/Seal PK25 (2066PK)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF6)
- STA-KON 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (10RC-14F)
- Nsi Industries Wire Connectors & Disconnects