Shop All Wire Terminals
Nsi Industries
8 AWG Nylon Spade Terminal #10 Stud
Mfr # S8-10N
Zoro # G1643743
product price: $1.25
/ea
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Red
- Seam Butted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # S8-10N
- Zoro # G1643743
- UPC # 662381078346
- Country of Origin Japan
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Details
Wire Range | 8 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Seam | Butted |
Connection Material | Tin-Plated Copper |
Max. Voltage | 600V |
Item | Spade Terminal |
Standards | cULus Listed |
Terminal Type | Spade Tongue |
Application | Wire Termination |
Description
Spade Terminal,Nylon,#10 Stud,8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.5" L Cable Tie NAT PK 1000 (PLT4S-M)
- TELEMECANIQUE SENSORS Prox Sensor (XS630B4MAU20)
- SQUARE D Molded Case Circuit Breaker, PLM Series 1200A, 3 Pole, 480V AC (PLM34120CU44A)
- 3M Scotchlok 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (M14-10FX)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK100, Insulation Color: Red (160106-2100)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (37112)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK250 (MH10-10FLK)
- GARDNER BENDER 16-14 Ga. Tap Splice Connector Blue 25 pk (10-100)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (P14-56R-C)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (4FRF9)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH14-6FLX)
- Nsi Industries Wire Terminals