Shop All Wire Terminals
Nsi Industries
8 AWG Non-Insulated Ring Terminal 1/4" Stud
Mfr # R8-14
Zoro # G1642547
product price: $0.61
/ea
Sold in multiples of 25 for $15.25
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4"
- Insulation Color Bare
- Seam Butted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # R8-14
- Zoro # G1642547
- UPC # 662381072214
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4" |
Details
Wire Range | 8 AWG |
Insulation Type | Non-Insulated |
Insulation Color | Bare |
Seam | Butted |
Connection Material | Tin-Plated Copper |
Max. Voltage | 600V |
Item | Ring Terminal |
Standards | cULus Listed |
Terminal Type | Ring Tongue |
Application | Wire Termination |
Description
Bare Ring Terminal,1/4 In. Stud,8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (DU324)
- LEVITON Recpt Surface Mnt 50A (05378-P00)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 277VAC 60Hz coil, NEMA 1 (8903LG60V04)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE5)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Yellow (160402-2100)
- DISCO Red Nyln 22-18 WireTerminal 1/4" Tab Size Female Spade PK25 (3615PK)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37416)
- 3M 16-14 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU14-47PX-A)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Spade / Fork (large), PK 25 (Y24)
- Nsi Industries Wire Terminals