Shop All Wire Terminals
Nsi Industries
8 AWG Non-Insulated Ring Terminal #10 Stud
Mfr # R8-10
Zoro # G1642562
product price: $0.64
/ea
Sold in multiples of 25 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # R8-10
- Zoro # G1642562
- UPC # 662381072207
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Details
Wire Range | 8 AWG |
Insulation Type | Non-Insulated |
Insulation Color | Bare |
Max. Voltage | 600V |
Connection Material | Tin-Plated Copper |
Seam | Butted |
Item | Ring Terminal |
Standards | cULus Listed |
Terminal Type | Ring Tongue |
Application | Wire Termination |
Description
Bare Ring Terminal,#10 Stud,8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (9AS7D24)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1 (Boot-N2)
- TRIPP LITE Prewired Raceway, 20A, 12 Outlet, Beige (PS3612-20HW)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 18.00x16.00x10.00, Fiberglass (A181610CHSCFGW)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- PANDUIT 12-10 AWG Heat-Shrink Ring Terminal PK20 (PH10-14R-E)
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100, Seam: Butted (MU14-8RLX)
- STA-KON 16-14 AWG Vinyl Pin Terminal PK100 (14RB-47PT)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF6)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (C10-8-SK)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30116)
- Nsi Industries Wire Connectors & Disconnects