Shop All Wire Terminals
Nsi Industries
750 MCM Pin Terminal 2.003" Pin Length
Mfr # PT750
Zoro # G1641372
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 750 MCM
- Insulation Type Plastisol Cover
- Insulation Color Yellow
- Max. Voltage 600V
- Pin Length (In.) 2.0030000000000001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # PT750
- Zoro # G1641372
- UPC # 662381033147
- Country of Origin India
- Category Wire Terminals
Dimensions
Pin Length (In.) | 2.0030000000000001 |
Overall Length | 5.00 in |
Details
Wire Range | 750 MCM |
Insulation Type | Plastisol Cover |
Insulation Color | Yellow |
Max. Voltage | 600V |
Item | Pin Terminal |
Connection Material | Tin-Plated Copper |
Standards | UL486 |
Terminal Type | Bi-Metallic Pin |
Max. Temp. | 90 Degrees C |
Wire Type | Stranded |
Application | Terminate, Splice, Tap Power Connectors |
Assortment | Pin Terminals |
Description
Stranded Bi-Metallic Pin Terminal 750 MCM Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSNM12T)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLK002)
- BRAD HARRISON External Thread Receptacle, 6, Male, 16 AWG (1R6006A20A120)
- 3M 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (MVU10-6RX)
- 3M 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK200 (M4-516RK)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #8 Stud PK500 (MU10-8FFBK)
- STA-KON 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (10RC-516)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD4)
- 3M 16-14 AWG Vinyl Ring Terminal #8 Stud PK25 (RV14-8Q)
- Nsi Industries Wire Terminals