Shop All Wire Terminals
Nsi Industries
750 MCM Pin Terminal 1.75" Pin Length
Mfr # PTS750
Zoro # G1641521
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 750 MCM
- Insulation Type Plastisol Cover
- Insulation Color Yellow
- Max. Voltage 600V
- Pin Length (In.) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # PTS750
- Zoro # G1641521
- UPC # 662381033642
- Country of Origin India
- Category Wire Terminals
Dimensions
Pin Length (In.) | 1.75 |
Overall Length | 3.79 in |
Details
Wire Range | 750 MCM |
Insulation Type | Plastisol Cover |
Insulation Color | Yellow |
Item | Pin Terminal |
Max. Voltage | 600V |
Connection Material | Tin-Plated Aluminum |
Max. Temp. | 90 Degrees C |
Standards | UL486 |
Terminal Type | Solid Pin |
Wire Type | Stranded |
Application | Terminate, Splice, Tap Power Connectors |
Assortment | Pin Terminals |
Description
Pin Terminal,Aluminum,Al Pin,750 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 3/4 In., 45 Deg (3563)
- HALEX 90 Degre Elbow Stl 3/4 in.D (64107)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7012)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Red, Toggl (HBL1224R)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (5WHE3)
- STA-KON 22-16 AWG Nylon Ring Terminal #8 Stud PK100 (RA18-8)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK50 (MNG10-10FBX)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (PV14-8F-C)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (MV10-14FLX)
- ANCOR 160-Piece Heat Shrink Terminals & Connectors Kit (320101)
- Nsi Industries Wire Terminals