Shop All Wire Terminals
Nsi Industries
600 MCM Pin Terminal 1.897" Pin Length
Mfr # PT600
Zoro # G1641348
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 600 MCM
- Insulation Type Plastisol Cover
- Insulation Color Yellow
- Max. Voltage 600V
- Pin Length (In.) 1.897
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # PT600
- Zoro # G1641348
- UPC # 662381033130
- Country of Origin India
- Category Wire Terminals
Dimensions
Pin Length (In.) | 1.897 |
Overall Length | 4.96 in |
Details
Wire Range | 600 MCM |
Insulation Type | Plastisol Cover |
Insulation Color | Yellow |
Max. Voltage | 600V |
Item | Pin Terminal |
Connection Material | Tin-Plated Copper |
Standards | UL486 |
Terminal Type | Bi-Metallic Pin |
Max. Temp. | 90 Degrees C |
Wire Type | Stranded |
Application | Terminate, Splice, Tap Power Connectors |
Assortment | Pin Terminals |
Description
Stranded Bi-Metallic Pin Terminal 600 MCM Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRF4)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 1/2 In. (GRSS50)
- IFM Proximity Sensor, Capacitive, 15mm, PNP/NPN (KI5086)
- RACO Y-Adapter, Y Adapter Accessory, PVC, Floor Box (5574)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- ANCOR 22-18 AWG - #6 Nylon Ring Terminal - 25-Pack (210201)
- PANDUIT 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P18-10R-C)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (5WHG5)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (5WHD4)
- STA-KON 18-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (14RB-38)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10R-L)
- Nsi Industries Wire Terminals