Shop All Wire Terminals
Nsi Industries
6 AWG Pin Terminal 0.681" Pin Length
Mfr # PTS6
Zoro # G1641573
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Plastisol Cover
- Insulation Color Tan
- Max. Voltage 600V
- Pin Length (In.) 0.68100000000000005
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # PTS6
- Zoro # G1641573
- UPC # 662381033406
- Country of Origin India
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.68100000000000005 |
Overall Length | 1.85 in |
Details
Wire Range | 6 AWG |
Insulation Type | Plastisol Cover |
Insulation Color | Tan |
Max. Voltage | 600V |
Item | Pin Terminal |
Connection Material | Tin-Plated Aluminum |
Standards | UL486 |
Terminal Type | Solid Pin |
Max. Temp. | 90 Degrees C |
Wire Type | Stranded |
Application | Terminate, Splice, Tap Power Connectors |
Assortment | Pin Terminals |
Description
Pin Terminal,Aluminum,Aluminum Pin,6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FG, 4/0 (61425SCG)
- SEA DOG 20' Coaxial Cable Assy, #329806-1 (329806-1)
- SQUARE D Load Center, QO, 32 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO132M100P)
- POWER FIRST Piggyback, Single Crimp, Nylon, 22-16, PK50 (31A502)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG18-8FLX)
- GROTE 16-14 AWG Vinyl Pin Terminal (84-2172)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C943)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (A18-10)
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- JANDORF Ter Butt Splic22-18 3Way (60932)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED3-350SS-DB-EC)
- Nsi Industries Wire Terminals