Shop All Wire Terminals
Nsi Industries
6 AWG Nylon Ring Terminal 5/16" Stud
Mfr # R6-56N
Zoro # G1642440
product price: $2.69
/ea
Sold in multiples of 15 for $40.35
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Nylon
- Stud Size 5/16"
- Insulation Color Blue
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # R6-56N
- Zoro # G1642440
- UPC # 662381073259
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16" |
Details
Wire Range | 6 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Item | Ring Terminal |
Connection Material | Tin-Plated Copper |
Max. Voltage | 600V |
Seam | Butted |
Terminal Type | Ring Tongue |
Standards | cULus Listed |
Application | Wire Termination |
Description
Ring Terminal,Nylon,5/16 In. Stud,6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flush Indicator Light, Green, 120V (22NY52)
- L.H. DOTTIE L.H. Dottie 3'' x 1-1/4'' Reducing Washer, 10PK (RW84)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130)
- TELEMECANIQUE SENSORS Inductive Sensor 24V 20Ma Xs +Options (XS4P18AB120)
- ANCOR 16-14 AWG - #6 Nylon Ring Terminal - 25-Pack (210211)
- MIDWEST FASTENER 8 WG Insulated Ring Terminals 20PK (60847)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK25 (160475-025)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #4 Stud PK50 (24C869)
- 3M 22-18 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU18-6FX)
- DISCO Blue Nyln Crimp Wire Terminal 3/8"Stud/Ring Typ 16-14 G Wire PK10 (12153PK)
- Nsi Industries Wire Connectors & Disconnects