Shop All Wire Terminals
Nsi Industries
500 MCM Pin Terminal 1.68" Pin Length
Mfr # PTO-500
Zoro # G1754319
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 500 MCM
- Insulation Type Plastisol Cover
- Insulation Color Pink
- Connection Material Tin-Plated Aluminum
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # PTO-500
- Zoro # G1754319
- UPC # 662381033277
- Country of Origin India
- Category Wire Terminals
Dimensions
Pin Length (In.) | 1.68 |
Overall Length | 3.39 in |
Details
Wire Range | 500 MCM |
Insulation Type | Plastisol Cover |
Insulation Color | Pink |
Item | Pin Terminal |
Connection Material | Tin-Plated Aluminum |
Max. Voltage | 600V |
Standards | UL486 |
Terminal Type | Offset Pin |
Max. Temp. | 90 Degrees C |
Wire Type | Stranded |
Application | Terminate, Splice, Tap Power Connectors |
Assortment | Pin Terminals |
Description
Offset Pin Terminal 500 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 6 Steel, Painted/Wrinkle Finish, Ivory (99076)
- BRIDGEPORT FITTINGS Set Screw Coupling, Steel, 1-1/4" Trade Sz (EC-125R)
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4223C)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO68)
- INSURE Push-in 12AWG 8-Port, PK100 (30-090J)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV10-6Q)
- PANDUIT 16-12 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P12-56HDR-L)
- HILLMAN 6 ASSORTED COLORS CABLERING (711078)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (18RA-6FL)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-250FIB-Q)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (5WHE0)
- Nsi Industries Wire Connectors & Disconnects