Shop All Wire Terminals
Nsi Industries
500 MCM Pin Terminal 1.59" Pin Length
Mfr # PTS500
Zoro # G1641567
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 500 MCM
- Insulation Type Plastisol Cover
- Insulation Color Pink
- Max. Voltage 600V
- Pin Length (In.) 1.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # PTS500
- Zoro # G1641567
- UPC # 662381033628
- Country of Origin India
- Category Wire Terminals
Dimensions
Pin Length (In.) | 1.59 |
Overall Length | 3.07 in |
Pin Size | 350 |
Inside Diameter | 0.826 |
Body Length | 1.48 |
Outside Diameter | 1.31 |
Pin Diameter | 0.68 |
Details
Wire Range | 500 MCM |
Insulation Type | Plastisol Cover |
Insulation Color | Pink |
Max. Voltage | 600V |
Item | Pin Terminal |
Connection Material | Tin-Plated Aluminum |
Standards | UL486 |
Terminal Type | Solid Pin |
Max. Temp. | 90 Degrees C |
Wire Type | Stranded |
Application | Terminate, Splice, Tap Power Connectors |
Voltage Rating | 600 V |
Material | Aluminum |
Assortment | Pin Terminals |
Die Color Code | Pink |
Certifications | UL Listed |
Finish | Tin-plated |
Description
Solid Pin Terminal for Copper and Aluminum Conductors 500 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT Strut 2 Hole Angle Plate (RP1026EG)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5661)
- TECHFLEX Braided Sleeving, 0.375 In., 10 ft., Black (PTN0.38BK10)
- APC 1500VA Smart UPS LCD 120V, SMT1500C (SMT1500C)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK200 (MN8-14R/SK)
- JANDORF ELEC LUG UNINS2/01/2""STD (60774)
- PANDUIT 2 AWG Vinyl Ring Terminal 1/4" Stud PK10 (PV2-14RX-XY)
- SIMPSON STRONG-TIE 100PK 10x15 Conn Screw (SD10112R100)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100, Max. Voltage: 600V (PNF14-10LF-C)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- Nsi Industries Wire Connectors & Disconnects