Shop All Wire Terminals
Nsi Industries
400 MCM Pin Terminal 1.59" Pin Length
Mfr # PTS400
Zoro # G1641558
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 400 MCM
- Insulation Type Plastisol Cover
- Insulation Color Pink
- Pin Length (In.) 1.59
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # PTS400
- Zoro # G1641558
- UPC # 662381033611
- Country of Origin India
- Category Wire Terminals
Dimensions
Pin Length (In.) | 1.59 |
Overall Length | 3.07 in |
Pin Size | 300 |
Pin Diameter | 0.62 |
Outside Diameter | 1.31 |
Body Length | 1.48 |
Inside Diameter | 0.763 |
Details
Wire Range | 400 MCM |
Insulation Type | Plastisol Cover |
Insulation Color | Pink |
Max. Voltage | 600V |
Connection Material | Tin-Plated Aluminum |
Item | Pin Terminal |
Standards | UL486 |
Terminal Type | Solid Pin |
Max. Temp. | 90 Degrees C |
Wire Type | Stranded |
Application | Terminate, Splice, Tap Power Connectors |
Die Color Code | Pink |
Finish | Tin-plated |
Material | Aluminum |
Certifications | UL Listed |
Voltage Rating | 600 V |
Assortment | Pin Terminals |
Description
Solid Pin Terminal for Copper and Aluminum Conductors 400 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug, 125A, 2 Poles (QO2125SL)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- MERSEN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30322R)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PNF10-10R-L)
- 3M Scotchlok 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU14-6FBX)
- PANDUIT 6 AWG Vinyl Ring Terminal 1/4" Stud PK200 (PV6-14R-T)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD3)
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (A18-6FL)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK10 (164272-2010)
- Nsi Industries Wire Terminals