Shop All Wire Terminals
Nsi Industries
4 AWG Nylon Ring Terminal 3/8" Stud
Mfr # R4-38N
Zoro # G1642221
product price: $3.69
/ea
Sold in multiples of 15 for $55.35
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Insulation Type Nylon
- Stud Size 3/8"
- Insulation Color Red
- Seam Butted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # R4-38N
- Zoro # G1642221
- UPC # 662381073303
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8" |
Details
Wire Range | 4 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Seam | Butted |
Item | Ring Terminal |
Connection Material | Tin-Plated Copper |
Max. Voltage | 600V |
Standards | cULus Listed |
Terminal Type | Ring Tongue |
Application | Wire Termination |
Description
Ring Terminal,Nylon,3/8 In. Stud,4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Triplexor Alternating Relay (ARA-120-AJE)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 35A, Fast-Acting, 250V AC, Bolt-On (FWX-35A)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #4 Stud PK100 (24C938)
- STA-KON 18-14 AWG Nylon Ring Terminal 3/8" Stud PK100 (RB14-38)
- STA-KON 18-14 AWG Vinyl Fork Terminal #10 Stud PK100 (14RB-10F)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 25-Pack (210202)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #6 Stud PK50 (RC10-6FL)
- ECLIPSE TOOLS Ring Terminal, 16-14 AWG, #10 Stud, PK10 (902-443-10)
- Nsi Industries Wire Terminals