Shop All Wire Terminals
Nsi Industries
4 AWG Non-Insulated Ring Terminal 1/2" Stud
Mfr # R4-50
Zoro # G1642273
product price: $2.69
/ea
Sold in multiples of 15 for $40.35
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Insulation Type Non-Insulated
- Stud Size 1/2"
- Insulation Color Bare
- Seam Butted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # R4-50
- Zoro # G1642273
- UPC # 662381072313
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/2" |
Details
Wire Range | 4 AWG |
Insulation Type | Non-Insulated |
Insulation Color | Bare |
Seam | Butted |
Max. Voltage | 600V |
Item | Ring Terminal |
Connection Material | Tin-Plated Copper |
Terminal Type | Ring Tongue |
Standards | cULus Listed |
Application | Wire Termination |
Description
Bare Ring Terminal,1/2 In. Stud,4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A36H2408SSLP)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-3PS-WH)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OLB-5M)
- RACO Bushing, 9/16" L, 1" Conduit (1104)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Yellow (160403-2100)
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (A18-8FL)
- STA-KON 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (RC10-10)
- GROTE 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2540)
- PANDUIT 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (PN10-6F-L)
- DISCO Blue Vinyl 16-14 WireTerminal #6 Stud Size Spade Type PK100 (3523PK)
- Nsi Industries Wire Connectors & Disconnects