Shop All Wire Terminals
Nsi Industries
350 MCM Pin Terminal 1.46" Pin Length
Mfr # PTO-350
Zoro # G1641138
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 350 MCM
- Insulation Type Plastisol Cover
- Insulation Color Brown
- Connection Material Tin-Plated Aluminum
- Pin Length (In.) 1.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # PTO-350
- Zoro # G1641138
- UPC # 662381033253
- Country of Origin India
- Category Wire Terminals
Dimensions
Pin Length (In.) | 1.46 |
Overall Length | 3.09 in |
Details
Wire Range | 350 MCM |
Insulation Type | Plastisol Cover |
Insulation Color | Brown |
Item | Pin Terminal |
Connection Material | Tin-Plated Aluminum |
Max. Voltage | 600V |
Max. Temp. | 90 Degrees C |
Standards | UL486 |
Terminal Type | Offset Pin |
Wire Type | Stranded |
Application | Terminate, Splice, Tap Power Connectors |
Assortment | Pin Terminals |
Description
Offset Pin Terminal 350 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 4" W (SR-WG-400-5-BK)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C343)
- VAST Springless Nut, M12-1.75X3/8" EG, PK100 (V220 M12-100)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804007A09M020)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG1)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2340)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 16-14 AWG, PK22 (20-104)
- 3M 6 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M6-12R/SK)
- TITAN FASTENERS 156 PC Electrical Nylon Wire Terminal Assortment (TFP18NYLWT156)
- PANDUIT Ring, Hi Temp, Non-Ins, 6 Awg, 5/16", PK20 (P6-56RHT6-E)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK100 (160504-100)
- Nsi Industries Wire Terminals