Shop All Wire Terminals
Nsi Industries
350 MCM Pin Terminal 1.33" Pin Length
Mfr # PTS350
Zoro # G1641488
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 350 MCM
- Insulation Type Plastisol Cover
- Insulation Color Brown
- Max. Voltage 600V
- Connection Material Tin-Plated Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # PTS350
- Zoro # G1641488
- UPC # 662381033604
- Country of Origin India
- Category Wire Terminals
Dimensions
Pin Length (In.) | 1.33 |
Overall Length | 2.74 in |
Details
Wire Range | 350 MCM |
Insulation Type | Plastisol Cover |
Insulation Color | Brown |
Max. Voltage | 600V |
Item | Pin Terminal |
Connection Material | Tin-Plated Aluminum |
Standards | UL486 |
Max. Temp. | 90 Degrees C |
Terminal Type | Solid Pin |
Wire Type | Stranded |
Application | Terminate, Splice, Tap Power Connectors |
Assortment | Pin Terminals |
Description
Pin Terminal,Aluminum,Al Pin,350 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 30A, 200/415VAC (HBLS530R6W)
- CANTEX PVC Pull Elbow (5240102C)
- SPER SCIENTIFIC Count Up/Count Down Timer - 100 Hrs. (810026R)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- 3M 12-10 AWG Vinyl Fork Terminal #10 Stud PK500 (MV10-10FK)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FBK)
- 3M 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU14-10FK)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Blue (160204-100)
- MIDWEST FASTENER 12 WG to 10 WG x #10 Uninsulated Ring Terminals 1 12PK (67026)
- PICO Ring Term-16-14 1/4 Nyl, #3006G (3006G)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK500 (MNG10-14FLK)
- Nsi Industries Wire Terminals