Shop All Wire Terminals
Nsi Industries
3/0 AWG Pin Terminal 1.25" Pin Length
Mfr # PTO-3/0
Zoro # G1641199
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 3/0 AWG
- Insulation Type Plastisol Cover
- Insulation Color White
- Pin Length (In.) 1.25
- Connection Material Tin-Plated Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # PTO-3/0
- Zoro # G1641199
- UPC # 662381033215
- Country of Origin India
- Category Wire Terminals
Dimensions
Pin Length (In.) | 1.25 |
Overall Length | 2.80 in |
Details
Wire Range | 3/0 AWG |
Insulation Type | Plastisol Cover |
Insulation Color | White |
Connection Material | Tin-Plated Aluminum |
Item | Pin Terminal |
Max. Voltage | 600V |
Standards | UL486 |
Terminal Type | Offset Pin |
Max. Temp. | 90 Degrees C |
Wire Type | Stranded |
Application | Terminate, Splice, Tap Power Connectors |
Assortment | Pin Terminals |
Description
Offset Pin Terminal 3/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 12A, Fast-Acting, 600V AC, Cylindrical (FWC-12A10F)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11540)
- SQUARE D Control Transformer, 500 VA UL; 500 VA CSA; 500 VA NOM; 300 VA, Not Rated, 115 °C (9070T500D31)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3725)
- GARDNER BENDER Ring Terminal 12-10Awg 1/4In (20-107)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (P14-10F-C)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (A18-38)
- DISCO Blue Nyln Crimp Wire Terminal .250Tab F/InsM/Spd 16-14G Wire PK10 (12165PK)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166425-100)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Blue (160204-100)
- Nsi Industries Wire Connectors & Disconnects