Shop All Wire Terminals
Nsi Industries
3/0 AWG Pin Terminal 1.22" Pin Length
Mfr # PTS3/0
Zoro # G1641418
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 3/0 AWG
- Insulation Type Plastisol Cover
- Insulation Color White
- Pin Length (In.) 1.22
- Connection Material Tin-Plated Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # PTS3/0
- Zoro # G1641418
- UPC # 662381033468
- Country of Origin India
- Category Wire Terminals
Dimensions
Pin Length (In.) | 1.22 |
Overall Length | 2.59 in |
Details
Wire Range | 3/0 AWG |
Insulation Type | Plastisol Cover |
Insulation Color | White |
Connection Material | Tin-Plated Aluminum |
Max. Voltage | 600V |
Item | Pin Terminal |
Standards | UL486 |
Max. Temp. | 90 Degrees C |
Terminal Type | Solid Pin |
Wire Type | Stranded |
Application | Terminate, Splice, Tap Power Connectors |
Assortment | Pin Terminals |
Description
Pin Terminal,Aluminum,Al Pin,3/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Box, 2 Gangs, 1 in Hub Size, 2 Inlets, 5 in L, 2.77 in W, Thermoplastic, Yellow (HBL3000)
- LEVITON Locking Plug (7314-C)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (DS115W)
- PARTNERS BRAND UV Cable Ties, 250#, 18", Black, 100/Case (CTUV18250)
- QUICKCABLE 22-18 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166125-100)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC9)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH2)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (PV10-8R-L)
- INSURE Push-in 12AWG 8-Port, PK100 (30-090J)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3009)
- Nsi Industries Wire Connectors & Disconnects