Shop All Wire Terminals
Nsi Industries
250 MCM Pin Terminal 1.27" Pin Length
Mfr # PTO-250
Zoro # G1641363
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 250 MCM
- Insulation Type Plastisol Cover
- Insulation Color Brown
- Pin Length (In.) 1.27
- Connection Material Tin-Plated Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # PTO-250
- Zoro # G1641363
- UPC # 662381033239
- Country of Origin India
- Category Wire Terminals
Dimensions
Pin Length (In.) | 1.27 |
Overall Length | 2.79 in |
Details
Wire Range | 250 MCM |
Insulation Type | Plastisol Cover |
Insulation Color | Brown |
Item | Pin Terminal |
Connection Material | Tin-Plated Aluminum |
Max. Voltage | 600V |
Max. Temp. | 90 Degrees C |
Terminal Type | Offset Pin |
Standards | UL486 |
Wire Type | Stranded |
Application | Terminate, Splice, Tap Power Connectors |
Assortment | Pin Terminals |
Description
Offset Pin Terminal 250 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA23)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- STA-KON 18-14 AWG Nylon Ring Terminal #6 Stud PK100 (RB14-6)
- FLUKE NETWORKS Microscanner2 Cable Verifier (MS2-100)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10)
- QUICKCABLE 12-10 AWG PVC Hook Terminal #10 Stud PK100 (160440-100)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV10-8Q)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (MNG10-8FLX)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-1/0-2-EC)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-153F)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (B14-12)
- Nsi Industries Wire Terminals