Shop All Terminal Block Accessories
Nsi Industries
2218 AWG Vinyl Spade Terminal 6 Stud, Insulation Color Red
Mfr # S22-6V-S
Zoro # G008201871
product price: $0.29
/ea
Sold in multiples of 50 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Insulation
- Terminal Size # 6
- Standard cULus
- Color Red
- Number Of Terminals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # S22-6V-S
- Zoro # G008201871
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Terminal Size | # 6 |
Wire Size | 22-18 AWG |
Details
Material | Vinyl Insulation |
Standard | cULus |
Color | Red |
Number Of Terminals | 1 |
Type | Vinyl Insulated Spade Terminal |
Voltage Rating | 300 V |
Application | Wire Termination |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101204GNK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 100' Long - Red (HS351-S100-RED)
- CANTEX Elbow, 45 Degree, 1-1/2 In., 11-5/32 In. L (5121007)
- SIEMENS Contact Block, 1NC/1NO, 30mm (52BJK)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- Nsi Industries Power Distribution Blocks & Terminal Blocks