Shop All Terminal Block Accessories
Nsi Industries
2218 AWG Vinyl Spade Terminal 10 Stud, Insulation Color Red
Mfr # S22-10V-P
Zoro # G108201863
product price: $0.18
/ea
Sold in multiples of 100 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wire Termination
- Type Vinyl Insulated Spade Terminal
- Standard cULus
- Color Red
- Material Vinyl Insulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # S22-10V-P
- Zoro # G108201863
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Wire Size | 22-18 AWG |
Terminal Size | # 10 |
Details
Application | Wire Termination |
Type | Vinyl Insulated Spade Terminal |
Standard | cULus |
Color | Red |
Material | Vinyl Insulation |
Number Of Terminals | 1 |
Voltage Rating | 300 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- SQUARE D Bar Kit Ground 32528 (PK9GTACP)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/4-R)
- GROTE Switch, Master Disconnect, 180A (82-2155)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- Nsi Industries Power Distribution Blocks & Terminal Blocks