Shop All Wire Terminals
This Product is Discontinued
Nsi Industries
22-18 AWG Vinyl Spade Terminal #8 Stud (Discontinued)
Mfr # S22-8V-P
Zoro # G1643658
This Product is Discontinued
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Red
- Max. Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # S22-8V-P
- Zoro # G1643658
- UPC # 662381200167
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.826" |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Max. Voltage | 300V |
Seam | Butted |
Item | Spade Terminal |
Connection Material | Tin-Plated Copper |
Description
Spade,Vinyl,#8 Stud,22-18 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.