Shop All Wire Terminals
Nsi Industries
22-18 AWG Vinyl Ring Terminal #6 Stud
Mfr # R22-6V
Zoro # G1642197
product price: $0.29
/ea
Sold in multiples of 100 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Red
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # R22-6V
- Zoro # G1642197
- UPC # 662381060006
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Connection Material | Tin-Plated Copper |
Item | Ring Terminal |
Seam | Butted |
Max. Voltage | 300V |
Terminal Type | Ring Tongue |
Standards | cULus Listed |
Application | Wire Termination |
Description
Ring Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 600A, 600V AC, Indicating (AJT600)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-310UVBM)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (ATDR3-1/2)
- SQUARE D Panelboard Enclosure, HC, 1200A; 600A; 400A; 800A (HC4259DB)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (69947)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF14-4FIB-Q)
- MIDWEST FASTENER 16 WG to 14 WG x #8 Uninsulated Ring Terminals 20PK (70068)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163407-100)
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV10-8Q)
- NIPPON 4 Gauge Copper Ring Tongue Terminal No. 5 By 16 (ISPTRC410)
- Nsi Industries Wire Terminals