Shop All Wire Terminals
Nsi Industries
22-18 AWG Nylon Ring Terminal #8 Stud
Mfr # R22-8N
Zoro # G1642142
Sold in multiples of 100 for $46.00
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Red
- Seam Butted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # R22-8N
- Zoro # G1642142
- UPC # 662381073013
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Seam | Butted |
Connection Material | Tin-Plated Copper |
Max. Voltage | 600V |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Standards | cULus Listed |
Application | Wire Termination |
Description
Ring Terminal,Nylon,#8 Stud,22-18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, 400A, 240V AC (NQALV4)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT261CL-ORANGE)
- EATON BUSSMANN Cover, Series 163, 3 Pole (CPDB-3)
- GROTE Switch, Igniton Mom, 4 Position (82-2235)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25 (P8-56R-Q)
- PANDUIT Ring Term, Vyl, Insul, 6 Awg, PK25 (EV6-12R-Q)
- 3M 4 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M4-12R/SK)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (A18-14)
- PANDUIT Disc, F, Rdny, .250x.032", 22-18 Awg, PK1000 (DNF18-250FI-M)
- JANDORF TER DISCONN16-14 PB .25"" (60880)
- Nsi Industries Wire Terminals