Shop All Wire Terminals
Nsi Industries
22-18 AWG Nylon Locking Spade Terminal #8 Stud
Mfr # S22-8N-L
Zoro # G1643770
product price: $0.44
/ea
Sold in multiples of 100 for $44.00
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Red
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # S22-8N-L
- Zoro # G1643770
- UPC # 662381076526
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Max. Voltage | 600V |
Item | Spade Terminal |
Connection Material | Tin-Plated Copper |
Seam | Butted |
Terminal Type | Locking |
Standards | cULus Listed |
Application | Wire Termination |
Description
Locking Spade,Nylon,#8 Stud,22-18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG31)
- DORMAKABA Pushbutton Lock (9662C21-26D-41)
- RACO Conduit Outlet Body, C Style, 3/4" Hub Sz (RC075)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3141M)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-6-600-EC)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (311225)
- 3M 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK500 (M10-38R/SK)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (24C949)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 3/8" Stud PK50 (160207-050)
- Nsi Industries Wire Connectors & Disconnects