Shop All Wire Terminals
Nsi Industries
22-10 AWG Vinyl Wire Termination Kit 180 Piece w/Tool
Mfr # MTK-2
Zoro # G1639482
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 10 AWG
- Insulation Type Vinyl
- Insulation Color Assortment
- Max. Voltage 300V
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # MTK-2
- Zoro # G1639482
- UPC # 662381086013
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Details
Wire Range | 22 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Assortment |
Item | Mini Term Kit W/ Tool |
Max. Voltage | 300V |
Standards | cULus Listed |
Application | Wire Termination |
Description
Mini Term Kit W/ Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Thermal Overload, 10 to 16A, 3-Phase, MDR3 (SK-R3/16)
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC (TGKAD102S3/102S3EE1HS)
- PANDUIT 15.3" L Cable Tie NAT PK 50 (SG370SG-L)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 1000 Feet (20SS316L1000)
- DISCO Red Nyln 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3606PK)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Yellow (160405-100)
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10RHTK)
- STA-KON 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (RC10-10)
- ANCOR 22-18 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (310325)
- ANCOR 22-18 Gauge - 3/8" Heat Shrink Ring Terminal - 100-Pack (310699)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 8 Stud Size, Yellow, 100 Pcs (SVS5.5-4-100)
- Nsi Industries Wire Terminals