Shop All Wire Terminals
Nsi Industries
2 AWG Pin Terminal 0.68" Pin Length
Mfr # PTS2
Zoro # G1641320
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Insulation Type Plastisol Cover
- Insulation Color Tan
- Connection Material Tin-Plated Aluminum
- Pin Length (In.) 0.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # PTS2
- Zoro # G1641320
- UPC # 662381033420
- Country of Origin India
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.68 |
Overall Length | 1.85 in |
Details
Wire Range | 2 AWG |
Insulation Type | Plastisol Cover |
Insulation Color | Tan |
Connection Material | Tin-Plated Aluminum |
Item | Pin Terminal |
Max. Voltage | 600V |
Max. Temp. | 90 Degrees C |
Terminal Type | Solid Pin |
Standards | UL486 |
Wire Type | Stranded |
Application | Terminate, Splice, Tap Power Connectors |
Assortment | Pin Terminals |
Description
Solid Pin Terminal for Copper and Aluminum Conductors 2 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Red, PK1000 (CT444B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG4)
- BUNN Receptacle, Whipping Chamber, Vsm (28866.0000)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 230v 50/60Hz (TFP62)
- GROTE 16-14 AWG Vinyl Ring Terminal #8, #10 Stud PK (83-2304)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brss, Red, 100 PK (FDD1.25-250-100)
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK25 (160475-025)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN6-38RX)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK100 (5WHF7)
- STA-KON 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (18RA-516)
- PANDUIT Male Disconnect, Nyl, Full Insuld, 22, PK25 (EDNF18250FIMB-Q)
- Nsi Industries Wire Terminals