Shop All Wire Terminals
Nsi Industries
2 AWG Nylon Ring Terminal 1/4" Stud
Mfr # R2-14N
Zoro # G1641923
original price:
$4.03
19% off
new price: $3.25
/ea
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Insulation Type Nylon
- Stud Size 1/4"
- Insulation Color Red
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # R2-14N
- Zoro # G1641923
- UPC # 662381073327
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4" |
Details
Wire Range | 2 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Max. Voltage | 600V |
Connection Material | Tin-Plated Copper |
Item | Ring Terminal |
Seam | Butted |
Standards | cULus Listed |
Terminal Type | Ring Tongue |
Application | Wire Termination |
Description
Ring Terminal,Nylon,1/4 In. Stud,2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Aux Contact Block, 1NC, Side Mt (MACL1-01-AT)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (SNAP2172RTRA)
- TELEMECANIQUE SENSORS Capacitive Sensor 30 Mm 24 240 Ac Nc (XT230A1FBL2)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110, Yellow (N238-001-YW)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK10 (37425)
- ANCOR 8 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210236)
- PANDUIT 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (PN10-8R-L)
- 3M 12-10 AWG Nylon Pin Terminal 0.55" Pin Length PK50 (MNG10-55PX-A)
- NIPPON 4 Gauge Copper Ring Tongue Terminal No. 1 By 4 (ISPTRC48)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG0)
- Nsi Industries Wire Terminals