Shop All Terminal Block Accessories
Nsi Industries
1614 AWG Vinyl Spade Terminal 8 Stud, Insulation Color Blue
Mfr # S16-8V-P
Zoro # G708201881
product price: $0.27
/ea
Sold in multiples of 85 for $22.95
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16-14 AWG
- Material Vinyl Insulation
- Color Blue
- Terminal Size # 8
- Number Of Terminals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # S16-8V-P
- Zoro # G708201881
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Wire Size | 16-14 AWG |
Terminal Size | # 8 |
Details
Material | Vinyl Insulation |
Color | Blue |
Number Of Terminals | 1 |
Standard | cULus |
Application | Wire Termination |
Voltage Rating | 300 V |
Type | Vinyl Insulated Spade Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Aluminum, In-Use (MX6200)
- EATON IEC Control Relay4NO24VAC16A (XTRE10B40T)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC (GSB2-1/2)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- Nsi Industries Terminal Block Accessories