Shop All Terminal Block Accessories
Nsi Industries
1614 AWG Vinyl Spade Terminal 6 Stud, Max Voltage 300V
Mfr # S16-6V-S
Zoro # G708201874
Sold in multiples of 40 for $15.60
$15.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16-14 AWG
- Voltage Rating 300 V
- Terminal Size # 6
- Number Of Terminals 1
- Standard cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # S16-6V-S
- Zoro # G708201874
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Wire Size | 16-14 AWG |
Terminal Size | # 6 |
Details
Voltage Rating | 300 V |
Number Of Terminals | 1 |
Standard | cULus |
Type | Vinyl Insulated Spade Terminal |
Material | Vinyl Insulation |
Application | Wire Termination |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JLLS090)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC ML-2P BK (HBL7594V)
- TEMPO COMMUNICATIONS Receiver Pe2003 (2000R)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- Nsi Industries Terminal Block Accessories