Shop All Terminal Block Accessories
Nsi Industries
1614 AWG Vinyl Ring Terminal 10 Stud
Mfr # R16-10V-P
Zoro # G108201856
product price: $0.22
/ea
Sold in multiples of 90 for $19.80
$19.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl Insulation
- Application Wire Termination
- Voltage Rating 300 V
- Number Of Terminals 1
- Terminal Size # 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # R16-10V-P
- Zoro # G108201856
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Terminal Size | # 10 |
Wire Size | 16-14 AWG |
Details
Material | Vinyl Insulation |
Application | Wire Termination |
Voltage Rating | 300 V |
Number Of Terminals | 1 |
Color | Blue |
Type | Vinyl Insulated Ring Terminal |
Standard | cULus |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D12)
- IFM Rctngulr Proxmity Sensr, 3 Wire, NC, Unshld (IM0057)
- PANDUIT Cable Tie, 32.09" L, Nylon, Black, PK50 (S32-175-L0)
- NVENT HOFFMAN Feed-Through Wireway, 10 ft., 4inWx4inH (F44W120)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- Nsi Industries Power Distribution Blocks & Terminal Blocks