Shop All Wire Terminals
This Product is Discontinued
Nsi Industries
16-14 AWG Vinyl Spade Terminal #10 Stud (Discontinued)
Mfr # S16-10V-P
Zoro # G1643028
This Product is Discontinued
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Blue
- Overall Length 0.966"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # S16-10V-P
- Zoro # G1643028
- UPC # 662381200181
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.966" |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Item | Spade Terminal |
Seam | Butted |
Connection Material | Tin-Plated Copper |
Max. Voltage | 300V |
Description
Spade,Vinyl,#10 Stud,16-14 AWG,PK85, Package Quantity 85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.