Shop All Wire Terminals
Nsi Industries
16-14 AWG Vinyl Ring Terminal #6 Stud
Mfr # R16-6V
Zoro # G1641987
product price: $0.22
/ea
Sold in multiples of 100 for $22.00
$22.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Blue
- Max. Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # R16-6V
- Zoro # G1641987
- UPC # 662381060068
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Max. Voltage | 300V |
Item | Ring Terminal |
Seam | Butted |
Connection Material | Tin-Plated Copper |
Standards | cULus Listed |
Terminal Type | Ring Tongue |
Application | Wire Termination |
Description
Ring Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCP)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Butt Conn- BL/RD/WT/YL- 400 pcs (HS-HP-SS-MIX4-100)
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Vinyl, PK25 (COV2109Z1)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 3/4" Insider Diameter - 25' Length - Black (FW075-25)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH10-8RX)
- PANDUIT Disconnect, Fem, Nylfl, 12-10 Awg, PK2000 (DNF10-250FIB-2K)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- POWER FIRST Vinyl Wire Terminal Kit w/Tool 270 Piece (24C972)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (PN10-10R-D)
- Nsi Industries Wire Connectors & Disconnects