Shop All Wire Terminals
Nsi Industries
16-14 AWG Vinyl Ring Terminal #10 Stud
Mfr # R16-10V
Zoro # G1641707
product price: $0.28
/ea
Sold in multiples of 100 for $28.00
$28.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Blue
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # R16-10V
- Zoro # G1641707
- UPC # 662381060082
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Connection Material | Tin-Plated Copper |
Max. Voltage | 300V |
Item | Ring Terminal |
Seam | Butted |
Terminal Type | Ring Tongue |
Standards | cULus Listed |
Application | Wire Termination |
Description
Ring Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Non-Insulated Fork Terminal #10 Stud PK1000 (MU18-10FHTK)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D109)
- DETEX Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 115V AC (PP-5152-2)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10RHTK)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (5UGJ8)
- DISCO Ylw Wire Terminal Butt Conn 12-10 Ga. Wire Crimp/Seal PK25 (2068PK)
- STA-KON 18-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (RB14-516)
- MIDWEST FASTENER 16 WG to 14 WG x #10 x 11/16" Uninsulated Spade Terminals 20PK (70107)
- GARDNER BENDER Compression Lug, 6 AWG Wire, 516 in Stud, Copper Contact, Silver (AML-201)
- Nsi Industries Wire Connectors & Disconnects