Shop All Terminal Block Accessories
Nsi Industries
1210 AWG Vinyl Spade Terminal 8 Stud
Mfr # S12-8V-S
Zoro # G608201875
product price: $0.50
/ea
Sold in multiples of 30 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Size # 8
- Material Vinyl Insulation
- Type Vinyl Insulated Spade Terminal
- Number Of Terminals 1
- Standard cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # S12-8V-S
- Zoro # G608201875
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Terminal Size | # 8 |
Wire Size | 12-10 AWG |
Details
Material | Vinyl Insulation |
Type | Vinyl Insulated Spade Terminal |
Number Of Terminals | 1 |
Standard | cULus |
Application | Wire Termination |
Color | Yellow |
Voltage Rating | 300 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Green, 5 ft. (9866)
- TELEMECANIQUE SENSORS Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS03S0300)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 2A, 250V AC, 35A at 250V AC, 5 PK (GDB-2A)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 8 BULK (5952BK)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- Nsi Industries Power Distribution Blocks & Terminal Blocks