Shop All Terminal Block Accessories
Nsi Industries
1210 AWG Vinyl Spade Terminal 8 Stud, Insulation Color Yellow
Mfr # S12-8V-P
Zoro # G808201880
Sold in multiples of 50 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standard cULus
- Terminal Size # 8
- Type Vinyl Insulated Spade Terminal
- Material Vinyl Insulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # S12-8V-P
- Zoro # G808201880
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Terminal Size | # 8 |
Wire Size | 12-10 AWG |
Details
Color | Yellow |
Standard | cULus |
Type | Vinyl Insulated Spade Terminal |
Material | Vinyl Insulation |
Voltage Rating | 300 V |
Number Of Terminals | 1 |
Application | Wire Termination |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIOVENZANA Drum Switch, Maintained, NEMA 4X, 2Pole (A-101590G)
- HONEYWELL Toggle Switch (OFF)-None-ON SPST 10A @ 277V Screw Terminals (1TL1-4)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 2A, 600V AC, Non-Indicating (LPS-RK-2SP)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 10A, 32V DC, Non-Indicating, 5 PK (ATM-10LP)
- SCHNEIDER ELECTRIC Adaptor, Harmony XB4, for electrical block, mounted on 1.6mm printed circuit board (ZBZ010)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- Nsi Industries Power Distribution Blocks & Terminal Blocks