Shop All Terminal Block Accessories
Nsi Industries
1210 AWG Vinyl Spade Terminal 6 Stud
Mfr # S12-6V-P
Zoro # G008201857
product price: $0.57
/ea
Sold in multiples of 100 for $57.00
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Wire Size 12-10 AWG
- Standard cULus
- Voltage Rating 300 V
- Material Vinyl Insulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # S12-6V-P
- Zoro # G008201857
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Wire Size | 12-10 AWG |
Terminal Size | # 6 |
Details
Color | Yellow |
Standard | cULus |
Voltage Rating | 300 V |
Material | Vinyl Insulation |
Type | Vinyl Insulated Spade Terminal |
Number Of Terminals | 1 |
Application | Wire Termination |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS 0.1Gpm 120/240V-Ac Flow Switch (26926 FS-925-SS)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC2LG6)
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG23G0035TFFL)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- Nsi Industries Power Distribution Blocks & Terminal Blocks