Shop All Terminal Block Accessories
Nsi Industries
1210 AWG Vinyl Spade Terminal 6 Stud, Insulation Color Yellow
Mfr # S12-6V-S
Zoro # G208201855
product price: $0.49
/ea
Sold in multiples of 30 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 300 V
- Number Of Terminals 1
- Material Vinyl Insulation
- Wire Size 12-10 AWG
- Terminal Size # 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # S12-6V-S
- Zoro # G208201855
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Wire Size | 12-10 AWG |
Terminal Size | # 6 |
Stud Terminal Size | #6 |
Details
Voltage Rating | 300 V |
Number Of Terminals | 1 |
Material | Vinyl Insulation |
Type | Vinyl Insulated Spade Terminal |
Color | Yellow |
Application | Wire Termination |
Standard | cULus |
Insulation Type | Vinyl |
Finish | Tin-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- PANDUIT Corrugated Loom Tubing, 1.88"x100ft L, Blk (CLT188F-C20)
- SOUTHWIRE Out HD Mechanical Timer (59104RWD)
- LISLE Master Plus Disconnect Set (39850)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- Nsi Industries Power Distribution Blocks & Terminal Blocks