Shop All Terminal Block Accessories
Nsi Industries
1210 AWG Vinyl Spade Terminal 10 Stud
Mfr # S12-10V-S
Zoro # G408201877
product price: $0.49
/ea
Sold in multiples of 30 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard cULus
- Material Vinyl Insulation
- Color Yellow
- Wire Size 12-10 AWG
- Number Of Terminals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # S12-10V-S
- Zoro # G408201877
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Wire Size | 12-10 AWG |
Terminal Size | # 10 |
Details
Standard | cULus |
Material | Vinyl Insulation |
Color | Yellow |
Number Of Terminals | 1 |
Voltage Rating | 300 V |
Application | Wire Termination |
Type | Vinyl Insulated Spade Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- GROTE Pigtail, Sealed Marker, Chassis Ground (66840)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 40A, 2 Pole, 120/240V AC (UBIP240)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- Nsi Industries Power Distribution Blocks & Terminal Blocks