Shop All Terminal Block Accessories
Nsi Industries
1210 AWG Vinyl Spade Terminal 10 Stud
Mfr # S12-10V-P
Zoro # G308201861
product price: $0.37
/ea
Sold in multiples of 50 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Insulation
- Number Of Terminals 1
- Application Wire Termination
- Wire Size 12-10 AWG
- Terminal Size # 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # S12-10V-P
- Zoro # G308201861
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Wire Size | 12-10 AWG |
Terminal Size | # 10 |
Details
Material | Vinyl Insulation |
Number Of Terminals | 1 |
Application | Wire Termination |
Type | Vinyl Insulated Spade Terminal |
Color | Yellow |
Standard | cULus |
Voltage Rating | 300 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (LR57)
- FLEX-STRUT Channel Bracket, Slot Up, 6" (FS-5636-6 E/G)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20490901)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- Nsi Industries Terminal Block Accessories