Shop All Terminal Block Accessories
Nsi Industries
1210 AWG Vinyl Ring Terminal 8 Stud
Mfr # R12-8V-P
Zoro # G408201860
product price: $0.42
/ea
Sold in multiples of 50 for $21.00
$21.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number Of Terminals 1
- Material Vinyl Insulation
- Voltage Rating 300 V
- Type Vinyl Insulated Ring Terminal
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # R12-8V-P
- Zoro # G408201860
- Country of Origin Taiwan, Province of China
- Category Terminal Block Accessories
Dimensions
Terminal Size | # 8 |
Wire Size | 12-10 AWG |
Details
Number Of Terminals | 1 |
Material | Vinyl Insulation |
Voltage Rating | 300 V |
Type | Vinyl Insulated Ring Terminal |
Color | Yellow |
Application | Wire Termination |
Standard | cULus |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power, 14/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15100, Lighted End (GG-15100)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F23203)
- ZORO SELECT 10 AWG 1 Conductor Automotive Primary Wire 100 ft. WT (5ZLL6)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0142S)
- SQUARE D Vertical Bridge, Copper, Plastic, Black (NSYTRALV24)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- Nsi Industries Power Distribution Blocks & Terminal Blocks