Shop All Wire Terminals
Nsi Industries
12-10 AWG Vinyl Spade Terminal #10 Stud
Mfr # S12-10V
Zoro # G1642669
product price: $0.36
/ea
Sold in multiples of 50 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Yellow
- Max. Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # S12-10V
- Zoro # G1642669
- UPC # 662381062116
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Item | Spade Terminal |
Max. Voltage | 300V |
Connection Material | Tin-Plated Copper |
Seam | Butted |
Terminal Type | Spade Tongue |
Standards | cULus Listed |
Application | Wire Termination |
Description
Spade Terminal,Vinyl,#10 Stud,12-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- KNIPEX End Ferrules, 8 AWG (10mm2) Twin , PK50 (97 99 377)
- SCHNEIDER ELECTRIC Illuminated push button, Harmony XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC (XB5AW31B5)
- POWER FIRST Lighted Extension Cord, 12 AWG, 50 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (3EB10)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (PV10-10R-D)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU18-6FBX)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3141M)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Spade / Fork (large), PK 25 (Y24)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Uninsulated Ring Terminals 25PK (70086)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- Nsi Industries Wire Terminals