Shop All Wire Terminals
This Product is Discontinued
Nsi Industries
12-10 AWG Vinyl Spade Terminal #10 Stud (Discontinued)
Mfr # S12-10V-P
Zoro # G1642617
This Product is Discontinued
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Yellow
- Overall Length 1.103"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # S12-10V-P
- Zoro # G1642617
- UPC # 662381200266
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.103" |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Item | Spade Terminal |
Connection Material | Tin-Plated Copper |
Max. Voltage | 300V |
Seam | Butted |
Description
Spade,Vinyl,#10 Stud,12-10 AWG,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.