Shop All Wire Terminals
Nsi Industries
12-10 AWG Vinyl Ring Terminal 1/4" Stud
Mfr # R12-14V
Zoro # G1641512
product price: $0.53
/ea
Sold in multiples of 50 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size 1/4"
- Insulation Color Yellow
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # R12-14V
- Zoro # G1641512
- UPC # 662381060167
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 1/4" |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Connection Material | Tin-Plated Copper |
Max. Voltage | 300V |
Item | Ring Terminal |
Seam | Butted |
Standards | cULus Listed |
Terminal Type | Ring Tongue |
Application | Wire Termination |
Description
Ring Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 8 AWG Tinned Copper Wire - 250' (111525)
- WIEGMANN Lock, Cylinder, NEMA 1 (WAL12B)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- PANDUIT Wall Plate, Single Gang, 4 Ports, Ivory (CFPE4EIY)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- MIDWEST FASTENER 6 WG x 3/8" Uninsulated Ring Terminals 8PK (66988)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (SVS1.25-5-100)
- MASTER APPLIANCE Blue Stud No. 10, 14 to 16 AWG, PK50 (10649)
- STA-KON 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (10RC-6F)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 1/2" Stud PK100 (163408-100)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (FDD5.5-250-100)
- Nsi Industries Wire Connectors & Disconnects